Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet For Narrow Space

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For protection from falling of flying objects and for protection from falling.
Color (hat Body)
White
Outer Dimensions (Length L x Width W x Height H) (mm)
250x207x156
Weight (g)
405
Height (mm)
156
Width (mm)
207
Length (mm)
250
Material
(Hat body) ABS resin
TRUSCO Part Number
422-4311
Specification
One-touch chin band, impact absorbing liner, SY interior (tape for ABS, 4 point lock )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1840-FZ-W8-J 48970871 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wearing climbing (I will not climb the rock)
5
From Japan
On 2017-01-06 17:36:49
Compared to mountain climbing helmets, design and color take somewhat closed, but purchased considering practicality, safety and price.
This review is about item#48970871.
Interior work
5
From Japan
On 2016-03-05 19:41:46
It is light and very comfortable. I think that style is also favorite without much people who are suffering too much. I am satisfied myself.
This review is about item#48970871.

Related Products