Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * When you use it for electricity, you need to do regular self-inspection.
Purpose
Flying, falling objects, protection from falling, and electricity. Electric insulation. (Working voltage 7000V or less)
2015 Trusco Published Pages
3 0058
2014 TRUSCO Published Page
3-0050
Color (hat Body)
White
Visor
Gray (transparent)
Type
American
Weight (g)
420
Height (mm)
152
Width (mm)
220
Length (mm)
283
Material
Hat body: Polycarbonate resin
TRUSCO Part Number
418-5218
Specification
Impact absorbing liner, high performance head band EPA (one hand adjustment and teetering prevention function), one-touch buckle chin strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 161-EZV-V2-W3-J 48970756 -
Discontinued
[x]
ADD TO CART

Related Products