Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bump Cap With Face Shield

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not available for where environment national proficiency standards should be applied. Chin strap not included. (VQT-16 for 143)
Purpose
Working conditions that eye deficiency happens by fragment. Machinery equipment.
Color (hat Body)
White
Interior
Equipped with high-performance headband EPA
Outside Dimension (Width W x Length L x Height H) (mm)
212x276x146
Size (cm)
55 to 62
Weight (g)
320
Material
Hat body: Polyethylene (PE)
TRUSCO Part Number
418-5111
Specification
Faceshield surface: retractable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 143-SH-W8-J 48970905 64.99 SGD
In stock
ADD TO CART

Related Products