Buy more than* S$200* and get FREE SHIPPING

Simple Hard Hat

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not available for where environment national proficiency standards should be applied. Chin strap not included
Purpose
Alternative of cloth hat for light work in factory.
Outer Dimensions (Length L x Width W x Height H) (mm)
276x212x146
Weight (g)
235
Width (mm)
212
Length (mm)
276
Material
Hat body: Polyethylene (PE)
Specification
High-performance head band equipment
...see all>
Product Options
ADD TO CART
Color (hat Body) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (hat Body) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 55 to 62 418-5102 1PC 1 143-EPA-W8-J 48970896 31.99 SGD
Shipped after 2018-01-22
Green 55 - 62 - 1PC 1 143-EPA-G10-J 48970887 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for indoor use
4
From Japan
On 2016-12-06 20:30:27
It is light and suffering comfort. I think that it is the best if it has a chin stick with standard. That's why I was satisfied somewhat.
This review is about item#48970896.

Related Products