Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rubber Hygiene Gloves

2.00 (1)
Caution
* By allergic reactions. etc., it may occur itch, irritated, and eruption depending on constitution. Don't use if any trouble occurs and see a doctor.
Purpose
Food processing. Cleaning and light work.
2014 TRUSCO Published Page
3-0138
Around Palms (cm)
20.2
Middle Finger Length (cm)
7.8
Overall Length (cm)
30
Weight (g)
47
Size
M
Color
White
Thickness (mm)
About 0.2
Material
Table: natural rubber, back: cotton
TRUSCO Part Number
439-7045
Specification
Food Sanitation Act conformed product
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 N131MW 48972436 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Washing (tableware, food, cloth, etc.)
2
From Japan
On 2014-06-14 17:08:16
It has a really faintly cotton on the inside. Allergy is a constitution, but the feeling not bad. Although M size was like most small, loosely in my woman unfortunately, is ease of use was bad (By the way, the hand does not mean especially small)
This review is about item#48972436.

Related Products