Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves, Thick

5.00 (2)
Caution
By allergic reactions, etc., it may occur itch, irritated, and eruption, etc. depending on constitution. Don't use if any trouble occurs and see a doctor.
Purpose
Cleaning and light work. Food processing.
Overall Length (cm)
30
Color
Pink
Thickness (mm)
0.35
Material
Natural rubber
Specification
Food Sanitation Act conformed product
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 7.8 58 M 439-7631 1Pair 1 8879 48972402 3.99 SGD
In stock
19.2 7 57 S 439-7622 1Pair 1 8878 48972411 3.99 SGD
In stock
22.6 8.8 65 L 439-7649 1Pair 1 8880 48972393 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car wash operation
5
From Japan
On 2015-04-28 21:31:47
I am trying various manufacturers, but I would like to try out the ease of maintenance and durability later. Se
This review is about item#48972393.
It is painting work.
5
From Japan
On 2015-04-21 14:39:38
Since it has a solid thickness, it lasts longer. And you can use it with confidence.
This review is about item#48972393.

Related Products