Buy more than* S$200* and get FREE SHIPPING

B-121 Nitrile Rubber Thick Gloves, Green

Around Palms (cm)
22.8
Middle Finger Length (cm)
8.4
Overall Length (cm)
32
Weight (g)
70
Size
L
Color
Green
Thickness (mm)
About 0.35
Material
Table: nitrile rubber (NBR), back: cotton (flocking)
Specification
Food Sanitation Act conformed product
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 B121LG 48972551 -
Discontinued
[x]
ADD TO CART

Related Products