Buy more than* S$200* and get FREE SHIPPING

Nitrile Thin Gloves

Caution
By allergic reactions, etc., it may occur itch, irritated, and eruption, etc. depending on constitution. Don't use it for highly concentrated drug, oil and grease (gasoline and lamp oil, etc.), and solvent (benzine and thinner, etc.).
Purpose
Oil and chemical work. Automobile and machine work. Food processing.
Overall Length (cm)
30
Material
Nitrile rubber (NBR)
Specification
Food Sanitation Act conformed product
...see all
Product Options
ADD TO CART
Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M White 0.2 439-7461 20.2 7.5 32 1Pair 1 NBRUMW 48972533 2.12 SGD
In stock
L White 0.2 439-7479 22.1 8 37 1Pair 1 NBRULW 48972515 2.48 SGD
In stock
M Pink - 439-7452 20.2 7.5 32 1Pair 1 NBRUMP 48972524 2.27 SGD
In stock
S Pink - 439-7444 18.7 7.3 30 1Pair 1 NBRUSP 48972542 3.24 SGD
In stock
ADD TO CART

Related Products