Buy more than* S$200* and get FREE SHIPPING

V-131 Vinyl Thin Gloves, No Back Threads

Caution
By allergic reactions. etc., it may occur itch, irritated, and eruption depending on constitution. Don't use if any trouble occurs and see a doctor.
Purpose
Cleaning and general light work.
Overall Length (cm)
30
Material
PVC (non-phthalate plasticizer used)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 7.8 50 M Blue About0.2 439-7177 1Pair 1 V131MB 48972463 -
Discontinued
[x]
20 7.8 50 M Pink About0.2 439-7151 1Pair 1 V131MP 48972472 -
Discontinued
[x]
22 8.1 60 L Blue About 0.2 439-7193 1Pair 1 V131LB 48972454 -
Discontinued
[x]
ADD TO CART