Buy more than* S$200* and get FREE SHIPPING

Purpose
General packing.
Standard Width (mm)
100
Length (m)
1000
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 398-2068 1.5 1Roll 1 P-100W 48971991 19.02 SGD
Shipped after 2017-09-25
Yellow 398-2076 - 1Roll 1 P-100Y 48972007 22.76 SGD
Shipped after 2017-09-25
Green 398-2033 - 1Roll 1 P-100GN 48971964 27.00 SGD
Shipped after 2017-09-25
Blue 398-2025 - 1Roll 1 P-100B 48971955 22.76 SGD
Shipped after 2017-09-25
Purple 398-2050 - 1Roll 1 P-100VI 48971982 22.76 SGD
Shipped after 2017-09-25
Red 398-2041 - 1Roll 1 P-100R 48971973 22.76 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products