Buy more than* S$200* and get FREE SHIPPING

Color Fabric Tape NO.145

4.57 (7)
Core Diameter (inch)
3
Adhesive Force (N/25mm)
10.79
Tensile Strength (N/25mm)
186.3
Tape Thickness (mm)
0.31
Core Diameter (mm)
76
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
430
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Base material: staple, adhesive: rubber 419-5957 - 1Roll 1 145 BK-50X25 48945041 8.65 SGD
In stock
Blue Base material: staple, adhesive: rubber 419-5949 - 1Roll 1 145 B-50X25 48945032 8.65 SGD
In stock
Green Base material: staple, adhesive: rubber - - 1Roll 1 145 GR-50X25 48945066 8.65 SGD
In stock
Silver Base material: staple, adhesive: rubber - - 1Roll 1 145 SV-50X25 48945102 8.65 SGD
In stock
Brown Base material: staple, adhesive: rubber 419-5965 - 1Roll 1 145 BR-50X25 48945057 8.65 SGD
In stock
- - - GR-50X25 1box(30pc) 1 No.145 55720166 269.90 SGD
Shipped after 2017-12-18
- - - SV-50X25 1box(30pc) 1 No.145 55720202 269.90 SGD
In stock
- - - B-50X25 1box(30pc) 1 No.145 55720132 269.90 SGD
In stock
- - - OR-50X25 1box(30pc) 1 No.145 55720184 269.90 SGD
In stock
- - - R-50X25 1box(30pc) 1 No.145 55720193 269.90 SGD
In stock
- - - BK-50X25 1box(30pc) 1 No.145 55720148 269.90 SGD
In stock
- - - GY-50X25 1box(30pc) 1 No.145 55720175 269.90 SGD
In stock
- - - BR-50X25 1box(30pc) 1 No.145 55720157 269.90 SGD
Shipped after 2017-12-18
- - - W-50X25 1box(30pc) 1 No.145 55720218 269.90 SGD
In stock
- - - Y-50X25 1box(30pc) 1 No.145 55720227 269.90 SGD
In stock
Gray Base material: staple, adhesive: rubber 419-5981 - 1Roll 1 145 GY-50X25 48945075 8.65 SGD
In stock
White Base material: staple, adhesive: rubber 419-6023 - 1Roll 1 145 W-50X25 48945111 8.65 SGD
In stock
Red Base material: staple, adhesive: rubber 419-6007 - 1Roll 1 145 R-50X25 48945093 8.65 SGD
In stock
Yellow Base material: staple, adhesive: rubber 419-6031 - 1Roll 1 145 Y-50X25 48945127 8.65 SGD
In stock
Orange Base material: staple, adhesive: rubber 419-5990 - 1Roll 1 145 OR-50X25 48945084 8.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Temporary fixation of parts, repair etc.
5
From Japan
On 2017-07-17 14:43:56
There is thickness, it is durable and there is no more gamute. Though it costs more than other companies, things that change to this can not be found yet
This review is about item#48945041.
Used for temporary fixation of temporary objects.
5
From Japan
On 2017-03-22 14:53:33
It is used for provisional fixation of temporary objects. Because it has many color variations, it is useful. It is convenient because it has high adhesive strength.
This review is about item#48945041.
Car maintenance
5
From Japan
On 2017-03-02 17:30:09
Adhesion is higher than ordinary gum tape. I also find it useful when you want to hold down a bit on a car.
This review is about item#48945041.
Covering the case
5
From Japan
On 2016-03-19 00:14:25
I bought it because I wanted to cover the outside of the plastic case with a dark brown cloth. I also like the eyelids, but it is hard to peel off firmly and peeling, even if it is used outdoors, I am satisfied.
This review is about item#48945057.
Fixation on the stage, curing and setting
5
From Japan
On 2015-04-19 15:26:33
It's easy to use, so there are many colors, so convenience, stickiness is also good this way.
This review is about item#48945041.
Repair damaged parts of sofas and massagers in stores
4
From Japan
On 2014-10-14 15:37:26
Because no tea line color gum tape was in any home center, I found it with Monotaro and ordered it by haste. Although feeling of use is the same as other gummedapes, since there are many items of this tea line, you can paste it without feeling uncomfortable.
This review is about item#48945057.
I use it for reinforcement when framing.
3
From Japan
On 2013-06-07 18:02:20
Because it is durable with thick mouth, I keep using this all the time.
This review is about item#48945102.

Related Products