Buy more than* S$200* and get FREE SHIPPING

Polyester Film Adhesive Tape No.631S

Purpose
Fixing of electronic components that require inner layer, outer layer of heat insulation transformer, such as the harness wire.
Adhesive Force (N/25mm)
12.26
Tensile Strength (N/25mm)
95.6
Tape Thickness (mm)
0.05
Core Diameter (mm)
35
Tape Length (m)
30
Tape Width (mm)
19
Weight (g)
44.5
Material
Base material: polyester film, adhesive: acrylic
...see all
Product Options
ADD TO CART
Adhesive Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Polyester film Green 430-6601 1Roll 1 NO.631S #25 48945215 3.11 SGD
In stock
Acrylic Polyester film Blue 430-6597 1Roll 1 NO.631S #25 48945206 2.96 SGD
In stock
- - Clear - 1Roll 1 631S TM-25X30 48945224 2.96 SGD
In stock
- - Yellow - 1Roll 1 631S Y-25X30 48945233 2.96 SGD
In stock
ADD TO CART

Related Products