Buy more than* S$200* and get FREE SHIPPING

Conductive Tape NO.1825

Purpose
To shield cable and connector. Electromagnetic ray and electric wave obstacle countermeasure. Support material in shield room.
Core Diameter (inch)
3
Adhesive Force (N/25mm)
11.03
Tensile Strength (N/25mm)
264.8
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Core Diameter (mm)
76
Tape Length (m)
20
Base Material
Nickel / copper-coated woven polyester fabric
Color
Gray
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 101.7 430-6562 1Roll 1 1825 48945321 56.78 SGD
In stock
20 135.6 430-6571 1Roll 1 1825 48945337 76.31 SGD
In stock
25 169.5 430-6589 1Roll 1 1825 48945346 93.12 SGD
In stock
ADD TO CART

Related Products