Buy more than* S$200* and get FREE SHIPPING

P Cut Tape

5.00 (3)
Core Diameter (inch)
3
Adhesive Force (N/25mm)
8.4
Tensile Strength (N/25mm)
140
Tape Thickness (mm)
0.13
Core Diameter (mm)
76
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
180
...see all>
Product Options
ADD TO CART
Specification Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B-50X25 - - 1box(30pc) 1 No.4100 55720245 149.99 SGD
In stock
LGR-50X25 - - 1box(30pc) 1 No.4100 55720263 149.99 SGD
In stock
TM-50X25 - - 1box(30pc) 1 No.4100 55720288 149.99 SGD
In stock
- Blue 419-6147 1Roll 1 4100 B-50X25 48945154 4.99 SGD
In stock
- Light Green 419-6155 1Roll 1 4100 LGR-50X25 48945163 4.99 SGD
In stock
- Clear 419-6163 1Roll 1 4100 TM-50X25 48945172 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-03-02 17:13:27
Workability of tape cutting is also good, it is easy to use without transfer of adhesion to paste products.
This review is about item#48945172.
Used for temporary fixation of parts
5
From Japan
On 2015-08-03 11:14:35
It was excellent in stickiness and easy to peel off. After peeling, the rest of the adhesive was also less and it was a very good product.
This review is about item#48945172.
Taping of motorcycle light etc. when participating in running meeting
5
From Japan
On 2014-03-10 18:50:03
I bought it for participating in a circuit running meeting on a motorcycle. I have to do curing to prevent scattering by tape to parts scattered at the time of cracks such as light, but I purchased it in hopes that no glue will remain when peeled off. Although the adhesive strength was weak, it was easy to peel off, and there was no glue residue. By the way it is used in winter, so I do not know what will happen in summer.
This review is about item#48945154.

Related Products