Buy more than* S$200* and get FREE SHIPPING

Blower Pumps

5.00 (6)
Power Cord (m)
1.6
Caliber (phi mm)
18
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Discharge Capacity (L/min) Rated Pressure (MPa) Power Consumption (W) Weight (kg) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Purpose Power (V) Discharged Air Volume (L/min) Noise Level (dB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Capacity (L/min) Rated Pressure (MPa) Power Consumption (W) Weight (kg) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Purpose Power (V) Discharged Air Volume (L/min) Noise Level (dB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 0.012 32 4.3 - - - For septic tank., For septic tank. Single-phase 100 40 34 1PC 1 TY-40 48900591 239.99 SGD
In stock
60 0.0147 35 4.7 3 1406 421-4595 2-2218 - Single-phase 100 60 38 1PC 1 TY-60 48900607 289.99 SGD
In stock
80 0.0147 51 4.7 - 421-4609 - - - 80 38 1pc 1 TY-80 48900616 409.99 SGD
In stock
30 0.012 25 4.3 - 421-4579 - - - 30 32 1pc 1 TY-30 48900582 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Failure exchange of existing equipment
5
From Japan
On 2017-10-13 15:55:31
The sound is also quiet so as to forget that it operates with less vibration than the existing product.
This review is about item#48900582.
To the blower of the septic tank
5
From Japan
On 2017-08-07 11:46:41
Since the blower so far has broken down, it is used in replacement products, but it is used without any problems.
This review is about item#48900582.
For septic tanks
5
From Japan
On 2017-01-10 14:37:29
We arrived early in the New Year and attached it immediately. It is very quiet and has no problem. If you ask the merchant, it costs 50,000, it is easy to exchange, it got cheaper.
This review is about item#48900591.
Air sent to the merger septic tank
5
From Japan
On 2015-09-02 11:25:23
The sound is pretty quiet compared to the previous one. (It can not be confirmed if you are close to you) Price was also cheap compared to the home center's thing. After that, I wonder how long it has a useful life, but I think that I was glad I bought it without being able to do it.
This review is about item#48900607.
Exchange with an existing one
5
From Japan
On 2015-08-06 15:43:32
Well made in Japan. Quality and product composition are refined. Although the existing pump and the manufacturer were different, the functionality was equal or higher.
This review is about item#48900607.
Used as pump for septic tank
5
From Japan
On 2015-07-23 15:07:21
As I asked the contractor, I got a double price, so when I searched, there was a pump of the size and use I was looking for exactly, and it was low price. Not much for the machine, but it was very easy to install. Although it is also possible to purchase at the home center, it was quite heavy so it was easy to deliver it.
This review is about item#48900607.