Buy more than* S$200* and get FREE SHIPPING

Oil Absorbent Mat

Purpose
For oil. For work sites with spread oil, etc.
Absorbed Amount
(Oil) 100L / winding
Length (m)
20
Color
Black
Weight (kg)
13
Thickness (mm)
7
Width (mm)
900
Material
100% polypropylene fiber
TRUSCO Part Number
404-0341
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-939-210-0 48951341 589.99 SGD
In stock
ADD TO CART

Related Products