Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Tile Duckboards

Purpose
Locker room, and shower room, etc.
Material
Polyvinyl chloride
...see all>
Product Options
ADD TO CART
Weight (g) Color Width (mm) Length (mm) TRUSCO Part Number Thickness (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Width (mm) Length (mm) TRUSCO Part Number Thickness (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 Green 75 75 409-6711 - - Corner edge 1Sheet 1 MR-085-290-1 48951427 5.99 SGD
Shipped after 2018-06-29
140 Green 75 300 409-6771 - - Medium brink Female 1Sheet 1 MR-085-294-1 48951481 9.99 SGD
Shipped after 2018-06-29
26 Blue 75 75 409-6720 - - Corner edge 1Sheet 1 MR-085-290-3 48951436 5.99 SGD
Shipped after 2018-06-28
770 Orange 300 300 409-6703 - - Hongoma 1Sheet 1 MR-085-076-5 48951411 21.99 SGD
Shipped after 2018-06-28
770 Green 300 300 409-6681 - - Hongoma 1Sheet 1 MR-085-076-1 48951393 21.99 SGD
Shipped after 2018-06-29
140 Orange 75 300 409-6762 - - Medium edge male 1Sheet 1 MR-085-293-5 48951472 9.99 SGD
Shipped after 2018-06-28
26 Orange 75 75 409-6738 - - Corner edge 1Sheet 1 MR-085-290-5 48951445 5.99 SGD
Shipped after 2018-06-28
140 Blue 75 300 409-6789 - - Medium brink Female 1Sheet 1 MR-085-294-3 48951497 9.99 SGD
Shipped after 2018-06-28
140 Orange 75 300 409-6797 - - Medium brink Female 1Sheet 1 MR-085-294-5 48951506 9.99 SGD
Shipped after 2018-06-28
140 Blue 75 300 409-6754 - - Medium edge male 1Sheet 1 MR-085-293-3 48951463 9.99 SGD
Shipped after 2018-06-28
140 Green 75 300 409-6746 - - Medium edge male 1Sheet 1 MR-085-293-1 48951454 9.99 SGD
Shipped after 2018-06-29
770 Blue 300 300 409-6690 17.5 This piece This piece 1Sheet 1 MR-085-076-3 48951402 21.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products