Buy more than* S$200* and get FREE SHIPPING

Ultra-Thick Kitchen Cloth

3.33 (3)
Purpose
To clean counter, and kitchen area.
Specification
Food Sanitation Act conformed product
...see all
Product Options
ADD TO CART
Mass (per box)(g) Sheet Size (mm) Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (per box)(g) Sheet Size (mm) Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1090 300x610 1090 Pink Rayon non-woven fabric 397-4642 1Box(30Sheet) 1 FT-901 49021165 45.96 SGD
Shipped after 2017-05-29
1090 300x610 1090 Blue Rayon non-woven fabric 397-4669 1Box(30Sheet) 1 FT-903 49021183 48.50 SGD
Shipped after 2017-05-29
1090 300x610 1090 Green Rayon non-woven fabric 397-4651 1Box(30Sheet) 1 FT-902 49021174 48.50 SGD
Shipped after 2017-05-29
590 300x350 590 Blue Rayon non-woven fabric 397-4707 1Box(30Sheet) 1 FT-933 49021226 25.89 SGD
Shipped after 2017-05-29
1090 300x610 1090 White Non-woven rayon 397-4634 1Box(30Sheet) 1 FT-900 49021156 43.27 SGD
Shipped after 2017-05-29
590 300x350 590 Pink Non-woven rayon 397-4685 1Box(30Sheet) 1 FT-931 49021201 25.89 SGD
Shipped after 2017-05-29
590 300x350 590 Green Non-woven rayon 397-4693 1Box(30Sheet) 1 FT-932 49021217 25.70 SGD
Shipped after 2017-05-29
590 300x350 590 White Non-woven rayon 397-4677 1Box(30Sheet) 1 FT-930 49021192 25.42 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
kitchen
1
From Japan
On 2016-08-11 17:05:50
Also less of thick, hard to use firmly. Hardly half to cut even stop, traces remain. It can not be used immediately. I want you to finish a little more softly.
This review is about item#49021156.
Kitchen and hall
5
From Japan
On 2016-01-30 14:34:15
This is good! Good strong and water absorption, is in use in the half so large.
This review is about item#49021174.
Wiping off water after car wash
4
From Japan
On 2014-11-25 22:15:53
There is a thick left wipe left on the new one. It became easy to use once it got soften after a couple of times.
This review is about item#49021217.

Related Products