Buy more than* S$200* and get FREE SHIPPING

Medical Petit Mask

1.00 (1)
Purpose
To prevent scatter of spit. To prevent dust.
Structure
3-layer
Type
Ear type
Weight (g)
2.3
Size
M
Color
White
Dimension (mm)
145x90
TRUSCO Part Number
405-1726
Specification
BFE (bacterial filtration efficiency): 95%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 FG-173OMEGA 49021095 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Pollen and a cold
1
From Japan
On 2014-11-04 14:09:56
Personal opinion, I did not like the shape. There is no problem for ordinary use
This review is about item#49021095.

Related Products