Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Medical Mask

4.00 (3)
Purpose
To prevent scatter of spit. To prevent dust.
Structure
3-layer
Type
Ear type
Weight (g)
2.8
Size
One Size Fits All
Color
White
Dimension (mm)
175x90
TRUSCO Part Number
405-1734
Specification
BFE (bacterial filtration efficiency): 95%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 FG-175OMEGA 49021104 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Food manufacturing work
5
From Japan
On 2015-07-20 08:59:03
Even when it is hot it is not stuffy and well received by workers.
This review is about item#49021104.
Everyday life
4
From Japan
On 2014-02-12 15:43:18
Good fit. My ears do not hurt, and the skin feels good.
This review is about item#49021104.
Commuting etc.
3
From Japan
On 2014-01-28 21:50:09
Tingling when cheeks get worse in handling. It is okay if the position of the mask is decided. Even if you use it for a day in terms of quality, it is good that you do not stand up.
This review is about item#49021104.

Related Products