Buy more than* S$200* and get FREE SHIPPING

Thin Vinyl Glove with Arm Cover

4.00 (2)
Purpose
Seafood processing, agriculture, related automobile, cleaning.
2014 TRUSCO Published Page
3-0156
Overall Length (cm)
65
Color
White
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Weight (g) Size Thickness (mm) Material TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Weight (g) Size Thickness (mm) Material TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.3 110 S 0.4 Vinyl chloride resin 409-4751 18.8 1Pair 1 767-S 48943833 8.99 SGD
In stock
8 120 L 0.4 Vinyl chloride resin 409-4735 21.6 1Pair 1 767-L 48943815 10.99 SGD
In stock
7.7 115 M - PVC resin 409-4743 19.8 1Pair 1 767-M 48943824 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used in the washroom
4
From Japan
On 2016-01-18 17:10:25
I have been using a good feeling than the previous ones, but I still have not decided how much I have. The comfort is easy. Even when dried, it is easy to bear.
This review is about item#48943824.
Tank cleaning operation
4
From Japan
On 2015-10-27 19:17:04
It was just good protective gloves when washing the inside of a narrow deep stainless steel tank.
This review is about item#48943815.

Related Products