Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves, Unlined Back

4.00 (1)
Purpose
Transportation industry, warehousing industry, civil engineering and building industry, etc.
2014 TRUSCO Published Page
3-0115
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
365-9313 21.5 8.4 25.0 93 LL - 1Pair 1 307-LL 48943325 4.99 SGD
Shipped after 2018-04-23
365-9330 18.2 7.2 23.0 73 S - 1Pair 1 307-S 48943343 4.99 SGD
Shipped after 2018-04-23
365-9305 20.4 8.2 24.5 87 L 2 1Pair 1 307-L 48943316 4.99 SGD
Shipped after 2018-04-23
365-9321 19.9 7.6 23.5 83 M 2 1Pair 1 307-M 48943334 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When carrying baggage
4
From Japan
On 2017-10-24 23:15:21
It was not too thin, not too thick, just right thickness. There is no smell. I hope it will be a little cheaper.
This review is about item#48943343.

Related Products