Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitrile Gloves, Oil Resistant

3.00 (2)
Purpose
Fishing industry, mechanical work, agriculture, transportation work, forestry industry, civil engineering and construction.
Color
Gray
Material
Nitrile rubber, hosiery (100% cotton)
...see all>
Product Options
ADD TO CART
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20.0 7.2 29.0 94 S 404-0571 1Pair 1 502 48943772 8.99 SGD
In stock
- 25.0 8.7 30.0 122 3L 404-0538 1Pair 1 502 48943736 8.99 SGD
In stock
1.3 23 8.4 30 110 L 404-0546 1Pair 1 502 48943745 8.99 SGD
In stock
1.3 21.5 7.8 29.5 105 M 404-0562 1Pair 1 502 48943763 8.99 SGD
In stock
1.3 24 8.6 30 117 LL 404-0554 1Pair 1 502 48943754 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Purchase for car wash
4
From Japan
On 2016-11-01 08:06:08
I bought it because there was only this big rubber glove. It seems that you can work without getting wet with your hands.
This review is about item#48943736.
Mowing work Refueling work
2
From Japan
On 2016-04-28 21:19:02
Thinner than I thought, during the mowing of the miscellaneous forest, the thorns of the thorns have easily penetrated. Oil resistance was no problem in touching kerosene or gasoline a bit. Although it crowns "goods" as a product name, it is not a feeling that it is fine even if using a cancer gun.
This review is about item#48943745.

Related Products