Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves

5.00 (1)
Purpose
Breaking an oyster shell, fishing industry, general work in harbor or General work strike oyster, fishing, at the harbor, fish market, fish market, agriculture, forestry industry, horticulture, cleaning
Color
Black
Material
Natural rubber
...see all
Product Options
ADD TO CART
Weight (g) Size Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 M 1 404-0449 21.6 8 26 1Pair 1 No.211 48943596 5.80 SGD
In stock
92 L 1 404-0431 22.6 8.2 26.5 1Pair 1 No.211 48943587 5.33 SGD
In stock
100 LL 1 404-0422 24.6 8.4 27 1Pair 1 No.211 48943571 6.18 SGD
In stock
72 SS - 404-0465 19.2 7 25.5 1Pair 1 No.211 48943614 5.44 SGD
In stock
80 S - 404-0457 20.6 7.8 25.5 1Pair 1 No.211 48943605 6.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work on site
5
From Japan
On 2016-09-30 09:56:14
I was looking for SS size rubber gloves for people with small hands to work in the field. I could not find the SS size that is not a backstitch, but I finally found it with Monotaro. People in the field are also pleased that it is just right size. I want you to handle it all the time.
This review is about item#48943614.

Related Products