Buy more than* S$200* and get FREE SHIPPING

Seismic Isolation and Soundproofing Mat G

2.50 (2)
...see all
Product Options
ADD TO CART
Thickness (mm) Mass (g /package) Equal Load (kg) Weight (g) Color Material TRUSCO Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Mass (g /package) Equal Load (kg) Weight (g) Color Material TRUSCO Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (1 piece) 500 235 Transparent Urethane elastomer 423-4341 200x200 1PC 1 TR-GM200 37290224 -
[x]
5 - - - - - - 100x100 1Sheet 1 TR-GM100 37290215 -
[x]
5 20 15 (4 pieces) 20 Transparency Urethane elastomer 416-3109 20x20 1PC 1 TR-GM20-TM 48935442 11.85 SGD
5 65 100 (4 pieces) 65 Transparency Urethane elastomer 423-4324 50x50 1PC 1 TR-GM50-TM 48935485 30.50 SGD
5 45 70 (4 pieces) 45 Transparency Urethane elastomer 423-4316 40x40 1PC 1 TR-GM40-TM 48935476 25.71 SGD
5 30 40 (4 pieces) 30 Transparency Urethane elastomer 416-3125 30x30 1PC 1 TR-GM30-TM 48935467 20.29 SGD
5 25 25 (4 pieces) 25 Transparency Urethane elastomer 416-3117 25x25 1PC 1 TR-GM25-TM 48935451 13.08 SGD
5 65 (In one piece) 125 65 Transparency Urethane elastomer - 100x100 1PC 1 TR-GM100-TM 48935424 26.03 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Suppress vibration of the motor used in the work
2
From Japan
On 2016-12-08 15:17:35
Cost performance was not good compared with other companies.
This review is about item#48935442.
Sound insulation
3
From Japan
On 2014-09-24 09:44:01
There are three sizes at 100 yen shop, I was surprised. The manufacturer is in Osaka. I am perplexed why this is so different.
This review is about item#48935442.

Related Products