Buy more than* S$200* and get FREE SHIPPING

Hex Wrench Holder

Purpose
To storage hex key wrench
Storage Material
Allen wrench 1.5/2/2.5/3/4/5/6/8/10mm packable
Maximum Loading Capacity (kg)
1
Adsorption Force
7Kg
Frontage (mm)
198
Depth (mm)
18.4
Weight (g)
200
Height (mm)
64.5
Material
Steel, neodymium magnet
TRUSCO Part Number
414-3566
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KBZ-6K 48939965 34.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products