Buy more than* S$200* and get FREE SHIPPING

Folding Platform Truck

Purpose
Work of transportation industry, work in the factory. Transportation work in shipping storage.
Castle Diameter (phi mm)
100
Handle Height (mm)
842
Equal Load (kg)
200
Type
Rotating handle type
Height (mm)
162
Width (mm)
520
Length (mm)
810.5
Compatible
(Stopper) MPK-700FB
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 408-6813 8.9 1PC 1 MPK-720F-BK 48940166 -
Discontinued
[x]
White 408-6848 - 1PC 1 MPK-720F-W 48940202 339.99 SGD
Shipped after 2018-04-24
White 408-6830 - 1PC 1 MPK-720FJ-W 48940193 319.99 SGD
Shipped after 2018-04-24
Blue 408-7011 - 1PC 1 MPK-720FJ-B 48940175 -
Discontinued
[x]
Blue 408-7003 - 1PC 1 MPK-720F-B 48940157 -
Discontinued
[x]
Black 408-6821 - 1PC 1 MPK-720FJ-BK 48940184 319.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products