Buy more than* S$200* and get FREE SHIPPING

Cooler Box

4.33 (3)
Depth (mm)
380
Width (mm)
470
Material
(Outer) aluminum sheet, nylon (handle), (insulation material) EPE foam, (bottom plate) EVA sheet
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Capacity (L) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Capacity (L) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 408-6121 35 340 1PC 1 TTCLB-35 48935923 -
Discontinued
[x]
4 408-6139 50 460 1PC 1 TTCLB-50 48935932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to carry pickled fish in work
5
From Japan
On 2015-08-06 20:04:38
I use it for business. Put pickled fish fillets and put a refrigerant and carry it, but it is well cooled even after 3 to 5 hours.
This review is about item#48935923.
In specimen conveyance, put the cold box as it is and use it for shipping.
4
From Japan
On 2015-04-15 16:23:00
I think that it is lighter and easier to transport than the regular cold box, but I have not used it yet so I do not know the details. Although it is a possession beside the box, it seems easy to use a little longer. Also, I think that it will be better if it is hung on the shoulder with a shoulder strap.
This review is about item#48935923.
Transport purpose while controlling temperature
4
From Japan
On 2015-04-03 16:50:52
I felt it was a highly heat-insulating product. There was no hindrance in transporting below 6 ° C under the condition of room temperature 40 ° C in the car.
This review is about item#48935932.

Related Products