Buy more than* S$200* and get FREE SHIPPING

Folding Platform Truck

5.00 (1)
Purpose
Work of transportation industry, work in the factory. Transportation work in shipping storage.
Castle Diameter (phi mm)
125
Handle Height (mm)
865
Equal Load (kg)
400
Height (mm)
218.5
Width (mm)
620
Length (mm)
900
Compatible
(Stopper) MPK-900FB
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 408-6732 13.5 Folding handle type 1PC 1 MPK-906-BK 48940254 459.90 SGD
In stock
Blue 408-6724 - Foldable handle type 1PC 1 MPK-906-B 48940245 459.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of luggage
5
From Japan
On 2014-10-07 14:34:36
Easy to use lightly
This review is about item#48940254.

Related Products