Buy more than* S$200* and get FREE SHIPPING

Platform Truck

5.00 (1)
Assembly Time
One 20-minute
Caster
Each two freely casters, fixed casters (radial bearing he joined sound caster) with stopper
Type
Fixed handle type
Specification
With stopper
...see all>
Product Options
ADD TO CART
Equal Load (kg) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Compatible Weight (kg) Castle Diameter (phi mm) Handle Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equal Load (kg) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Compatible Weight (kg) Castle Diameter (phi mm) Handle Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 205 510 810 414-5224 (Stopper) 200NS 18.5 130 895 1PC 1 202NS 48940464 389.99 SGD
Shipped after 2018-04-25
150 145 480 740 414-5089 (Stopper) 100NS - 100 830 1PC 1 108NS 48940446 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For transportation of emergency generator
5
From Japan
On 2014-11-27 18:53:23
Although it is the purchase of the second one, since the brake was improved, I am satisfied without extra expense.
This review is about item#48940446.

Related Products