Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cooler Box

4.54 (13)
Material
[Dress material] PVC sheet aluminum vapor deposition, [belt] polypropylene (PP), [insulation material] foamed PE (5mm), [bottom plate] EVA sheet
...see all>
Product Options
ADD TO CART
Capacity (L) Depth (mm) Weight (g) Height (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Depth (mm) Weight (g) Height (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 250 720 280 450 408-6112 1PC 1 TSCLB-30 48935905 42.99 SGD
In stock
5 180 240 160 220 408-6082 1PC 1 TSCLB-5 48935914 16.99 SGD
In stock
20 240 500 330 300 408-6104 1PC 1 TSCLB-20 48935896 28.99 SGD
In stock
15 180 440 250 370 408-6091 1PC 1 TSCLB-15 48935887 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
For summer bento etc.
5
From Japan
On 2017-12-21 17:06:28
I also love a small cooler box. It is convenient as it becomes a chair etc. It is convenient to fold this. As it is, there is insulation power. It should be light. The side that is hard to warm is also good.
This review is about item#48935914.
Everyday use
3
From Japan
On 2017-10-04 09:38:05
It is softer than I imagined, so it will collapse unless things are in it. Because it is soft it can be folded and stored.
This review is about item#48935887.
I use it for shopping.
5
From Japan
On 2017-09-28 16:49:46
The fastener is light, and the angle can also be smooth. Good for shopping and other usability.
This review is about item#48935887.
Used for transporting frozen foods
4
From Japan
On 2017-07-17 15:36:07
In the beginning, the chemical odor was odor at the beginning, so it dried out outside 2 months. I finally got to use it. In order to put frozen foods, insulation is weak, so use bubble wrap bilateral aluminum 8 mm sheets inside, cut and use it. Midsummer seems to be unreasonable for a long time, as it is frozen.
This review is about item#48935905.
When transporting frozen food.
5
From Japan
On 2016-07-16 08:57:57
It is handy because it can be folded lightly and compactly.
This review is about item#48935905.
Outdoor! It is!
5
From Japan
On 2016-05-29 15:24:28
It is lightweight and compact, so if you use it for about 8 hours in the outdoor it is not a problem.
This review is about item#48935887.
shopping
5
From Japan
On 2016-05-18 17:52:30
Good
This review is about item#48935896.
Shopping for frozen food etc.
5
From Japan
On 2016-03-31 15:06:11
It was more than I expected. Be particularly unable to fold when not in use. It is useful because it does not bulk when going shopping.
This review is about item#48935887.
Portability of sample soup etc.
3
From Japan
On 2016-01-28 15:24:17
Used in the sales department. I wanted the front pocket to be gusseted with a similar type, but I did not find it but purchased the same capacity. I think that it is convenient because it folds down and becomes compact.
This review is about item#48935887.
Measures against heat stroke (for on-site bringing in)
5
From Japan
On 2015-08-30 12:25:26
It was light and easy to handle easily in terms of size. Because life injury does not persist due to bringing it to the site, one season is the limit when considering the customer's mind. But at this price it seems possible to do something for every season change. If it is cheap a bit, it fits perfectly within the budget so I can exchange it dignifiedly, but I can save it ,,,
This review is about item#48935887.

Related Products