Buy more than* S$200* and get FREE SHIPPING

Pocket Monkey Wrench

3.00 (1)
2014 TRUSCO Published Page
2-0292
Maximum Openings (mm)
20
Weight (g)
133
Overall Length (mm)
145
Material
(Body under chin) chrome vanadium steel, (warm) medium carbon steel, (pin) chromium-molybdenum steel, (grip) TPR resin, polypropylene
TRUSCO Part Number
415-9098
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMRU-20A 48923542 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing retainer turning etc.
3
From Japan
On 2014-06-10 22:17:16
Since it is not a special tool, it is unavoidable to use it. But I can use it properly, I think that it can be used elsewhere because it is an adjustable wrench. It was hard to use because the grip was too thick to turn the hub bearing presser.
This review is about item#48923542.

Related Products