Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Wrench Holder

Purpose
To storage hex wrench
Storage Material
Allen wrench 1.5/2/2.5/3/4/5/6/8/10mm packable
Number of Holders
Nine
Maximum Loading Capacity (kg)
1
Depth (mm)
16.9
Weight (g)
180
Height (mm)
64.5
Width (mm)
184.5
TRUSCO Part Number
414-3621
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TUR-6K 48939922 23.99 SGD
In stock
ADD TO CART

Related Products