Buy more than* S$200* and get FREE SHIPPING

Magnet Hose Hook

5.00 (1)
Purpose
Control of grindstone, tape, and hose.
Hook
One
Adsorption Force
3.5Kg
Height (mm)
60
Color
White
Width (mm)
61
Material
Steel, neodymium magnet
...see all
Product Options
ADD TO CART
Weight (g) Dimension (mm) TRUSCO Part Number Maximum Loading Capacity (kg) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) TRUSCO Part Number Maximum Loading Capacity (kg) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 (Hook straight portion) 97.7 414-3574 1.5 141.6 1PC 1 KBZ-HFL 48939974 20.60 SGD
Shipped after 2017-09-25
190 (Hook straight portion) 55.7 414-3582 2 99.6 1PC 1 KBZ-HFS 48939983 19.75 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of air tools
5
From Japan
On 2014-12-10 16:59:07
It is very convenient because it can be attached to a place with good workability by installing two magnet hose hooks for attaching an air tool to the NC lathe and it is a little weak if it is a heavy tool
This review is about item#48939983.

Related Products