Buy more than* S$200* and get FREE SHIPPING

Disk Grinder Holder

Purpose
Control of disc grinder.
Maximum Loading Capacity (kg)
3
Frontage (mm)
124
Depth (mm)
46.8
Weight (g)
540
Height (mm)
65.2
Material
Steel, neodymium magnet
TRUSCO Part Number
414-3612
Specification
Available to attach phi100mm disk grinder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KBZ-SN 48940017 28.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products