Buy more than* S$200* and get FREE SHIPPING

G Adhesive Mat

Mass (g /package)
65
Equal Load (kg)
(In one piece) 125
Weight (g)
65
Color
Transparency
Dimension (mm)
100x100
Thickness (mm)
5
Material
Urethane elastomer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-GM100-TM 48935424 26.02 SGD
In stock
ADD TO CART

Related Products