Buy more than* S$200* and get FREE SHIPPING

Disk Grinder Standard Lock Nut

4.00 (1)
Outer Diameter (phi mm)
30
Screw Diameter (mm)
M10(P1.5)
Weight (g)
22
Thickness (mm)
6
Compatible
Hitachi, Makita, Ryobi, and Bosch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-DLN 48927916 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts of the grinder
4
From Japan
On 2016-03-28 22:05:34
Although it is somewhat expensive, it can be convinced by firm making.
This review is about item#48927916.

Related Products