Buy more than* S$200* and get FREE SHIPPING

Disc Grinder Inner Flange, Makita

4.00 (2)
Outer Diameter (phi mm)
32.7
Weight (g)
21
Thickness (mm)
8
Compatible
Makita, Bosch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-DF1 48927891 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Thunder general work
5
From Japan
On 2016-11-20 16:27:06
It is perfect. I have other Makita so I plan to purchase it soon.
This review is about item#48927891.
Deburring of the cut iron plate
3
From Japan
On 2015-11-26 18:18:12
Purchased for replacement as the existing rubber part has deteriorated. The condition of fitting to the main body is also good, the condition of fixing the grinding stone is also good.
This review is about item#48927891.

Related Products