Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nesting Stack Bins

3.00 (2)
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Usable Inner Dimension (Width x Depth x Height)(mm) Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usable Inner Dimension (Width x Depth x Height)(mm) Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
158x219x82 TJ 192x285x90 3.2 250 Red 419-8972 1PC 1 T3-R 48941252 14.99 SGD
In stock
158x219x82 TJ 192x285x90 3.2 250 Semitransparent 419-8981 1PC 1 T3-TM 48941261 14.99 SGD
In stock
156x224x131 TJ 192x285x140 5.1 380 Blue 419-9219 1PC 1 T5-B 48941286 21.99 SGD
In stock
158x219x82 TJ 192x285x90 3.2 250 Blue 419-8964 1PC 1 T3-B 48941243 15.99 SGD
In stock
102x145x82 TJ 132x200x90 1.4 147 Blue 419-8824 1PC 1 T2-B 48941207 8.99 SGD
In stock
156x224x131 TJ 192x285x140 5.1 380 Semitransparent 419-9235 1PC 1 T5-TM 48941304 23.99 SGD
In stock
156x224x131 TJ 192x285x140 5.1 380 YellowGreen 419-9243 1PC 1 T5-YG 48941313 23.99 SGD
In stock
155x290x141 TD 200x373x155 7 550 Gray 419-9634 1PC 1 T8-GY 48941322 35.99 SGD
In stock
102x145x82 TJ 132x200x90 1.4 147 SemiTransparent 419-8841 1PC 1 T2-TM 48941225 8.99 SGD
In stock
102x145x82 TJ 132x200x90 1.4 147 YellowGreen 419-8859 1PC 1 T2-YG 48941234 8.99 SGD
In stock
158x219x82 TJ 192x285x90 3.2 250 YellowGreen 419-8999 1PC 1 T3-YG 48941277 15.99 SGD
In stock
156x224x131 TJ 192x285x140 5.1 380 Red 419-9227 1PC 1 T5-R 48941295 23.99 SGD
In stock
102x145x82 TJ 132x200x90 1.4 147 Red 419-8832 1PC 1 T2-R 48941216 8.99 SGD
In stock
155x290x141 TD 200x373x155 7 550 Yellow 419-9642 1PC 1 T8-Y 48941331 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Place screws, bolts and nuts in the workplace
3
From Japan
On 2015-08-24 16:52:06
I would like to see more enhancement of color variation. Also, I hope the coloring will also be brighter.
This review is about item#48941252.
Storage of small parts
3
From Japan
On 2015-07-22 10:54:47
We hope to unify color development of each size. There was no yellow in the size used. I also hope for a brighter color.
This review is about item#48941207.

Related Products