Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Bottle

3.00 (2)
Caution
Cannot be used in solvent-based liquid.
Discharge Volume (mL per Time)
3
...see all>
Product Options
ADD TO CART
Capacity (mL) Color Width (mm) TRUSCO Part Number Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Color Width (mm) TRUSCO Part Number Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 Yellow 114 408-6201 93 129 277 1PC 1 TSG-800AK-Y 48941724 -
Discontinued
[x]
1000 Blue 125 408-6236 134 126 259 1PC 1 TSG-1000AK-B 48941611 -
Discontinued
[x]
800 Blue 114 408-6198 93 129 277 1PC 1 TSG-800AK-B 48941697 -
Discontinued
[x]
1000 Yellow 125 408-6244 134 126 259 1PC 1 TSG-1000AK-Y 48941645 -
Discontinued
[x]
500 Green 100 408-6171 120 109 248 1PC 1 TSG-500AK-GN 48941663 -
Discontinued
[x]
500 Red 100 408-6147 120 109 248 1PC 1 TSG-500AK-R 48941672 -
Discontinued
[x]
500 Yellow 100 408-6163 120 109 248 1PC 1 TSG-500AK-Y 48941681 -
Discontinued
[x]
500 Blue 100 408-6155 120 109 248 1PC 1 TSG-500AK-B 48941654 -
Discontinued
[x]
800 Green 114 408-6210 93 129 277 1PC 1 TSG-800AK-GN 48941706 -
Discontinued
[x]
1000 Red 125 408-6228 134 126 259 1PC 1 TSG-1000AK-R 48941636 -
Discontinued
[x]
800 Red 114 408-6180 93 129 277 1PC 1 TSG-800AK-R 48941715 -
Discontinued
[x]
1000 Green 125 408-6252 134 126 259 1PC 1 TSG-1000AK-GN 48941627 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Parts washing
3
From Japan
On 2015-01-12 13:44:58
Detergent tends to stagnate because it becomes a fine foam. It is difficult to use continuously because the stroke width is far.
This review is about item#48941663.
Blowing detergent
3
From Japan
On 2014-05-21 19:24:11
Adjusting the concentration makes it easier to use it as a foamy foam with even ordinary liquid detergent. It was different from the cheap article of the home center. But .... The fulcrum of the lever is different from the general one, and it moves so as to pull down the lever, so there is considerable discomfort. Because bubbles are good, only that point is regrettable.
This review is about item#48941672.

Related Products