Buy more than* S$200* and get FREE SHIPPING

Replacement Nozzle

5.00 (2)
Material
Nozzle: polyethylene (PE), mounting cap: polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Nozzle Length (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nozzle Length (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400-9835 160 Short 10 1PC 1 TOJ-SN 48941602 2.99 SGD
In stock
400-9843 530 Long type 40 1PC 1 TOJ-LN 48941593 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-03-31 20:20:16
The nozzle of the mug attached was broken, but it is helpful to replace only the nozzle.
This review is about item#48941602.
Engine oil change
5
From Japan
On 2015-10-14 09:04:22
Convenient
This review is about item#48941602.

Related Products