Buy more than* S$200* and get FREE SHIPPING

Plastic Oil Dispensers

5.00 (1)
Nozzle Length (mm)
160
Material
Polyethylene (PE)
Accessories
Nozzle (160mm)
...see all>
Product Options
ADD TO CART
Main Part Dimension (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Part Dimension (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x115x210 1 100 Blue 400-9754 1PC 1 TOJ-1B 48941496 8.99 SGD
In stock
150x115x210 1 100 Yellow 400-9762 1PC 1 TOJ-1Y 48941532 8.99 SGD
Shipped after 2018-01-22
170x145x270 2 175 Blue 400-9801 1PC 1 TOJ-2B 48941541 15.99 SGD
In stock
170x145x270 2 175 Yellow 400-9819 1PC 1 TOJ-2Y 48941584 13.99 SGD
In stock
150x115x210 1 100 White 400-9738 1PC 1 TOJ-1W 48941523 8.99 SGD
In stock
150x115x210 1 100 Red 400-9746 1PC 1 TOJ-1R 48941514 8.99 SGD
In stock
150x115x210 1 100 Green 400-9771 1PC 1 TOJ-1GN 48941505 8.99 SGD
In stock
170x145x270 2 175 White 400-9789 1PC 1 TOJ-2W 48941575 12.99 SGD
In stock
170x145x270 2 175 Red 400-9797 1PC 1 TOJ-2R 48941566 13.99 SGD
In stock
170x145x270 2 175 Green 400-9827 1PC 1 TOJ-2GN 48941557 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2015-06-12 11:48:17
It's cheap but very good.
This review is about item#48941575.

Related Products