Buy more than* S$200* and get FREE SHIPPING

Container Bags

4.00 (1)
Caution
Available to use it one-time. Not waterproof. Non-conforming products of the food sanitation law.
Purpose
As sandbags bag and waste bag. As shipping bags of materials, etc.
Maximum Filler Mass (kg)
1000
Outer Diameter (mm)
phi1100
Insertion Slot Dimensions (Diameter x Height) (mm)
phi1100x700
Height (mm)
1060
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Discharge Outlet Dimensions (diameter x height)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Discharge Outlet Dimensions (diameter x height)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
419-8646 Laminated: None phi500x500 - 1Sheet 1 TCB-2E 48941435 58.99 SGD
In stock
419-8638 With laminate - - 1Sheet 1 TCB-1ER 48941426 51.99 SGD
In stock
419-8620 Laminated: None - 1.9 1Sheet 1 TCB-1E 48941417 50.99 SGD
In stock
419-8654 With laminate phi500x500 2.1 1Sheet 1 TCB-2ER 48941444 60.99 SGD
Shipped after 2018-02-20
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For waste collection
4
From Japan
On 2017-05-23 10:51:46
It was durable enough for price and easy to handle. In order to recycle the edges of the product etc., it was able to collect and carry with the lift at once, and work efficiency also improved.
This review is about item#48941435.

Related Products