Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Toolbox Inner Mat

2014 TRUSCO Published Page
2-1092
Density (kg/m3)
65
Operating Temperature Range (deg C)
-20 to 70
Color
Black
Material
Polyethylene foam
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) Length (mm) Compatible Body TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) Length (mm) Compatible Body TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 417 207 TB-410 415-2778 - 1Sheet 1 TB41-NJ 48927611 9.99 SGD
Shipped after 2018-06-26
26 415 185 Y-420 415-2816 - 1Sheet 1 Y42-NJ 48927654 8.99 SGD
Shipped after 2018-06-26
29 417 207 T-410 415-2743 - 1Sheet 1 T41-NJ 48927584 22.99 SGD
Shipped after 2018-06-26
26 367 207 TB-362 415-2760 - 1Sheet 1 TB36-NJ 48927602 8.99 SGD
Shipped after 2018-06-26
15 289 149 Y-280 415-2786 - 1Sheet 1 Y28-NJ 48927627 7.99 SGD
Shipped after 2018-06-26
7 191 92 T-190 415-2701 - 1Sheet 1 T19-NJ 48927541 10.99 SGD
Shipped after 2018-06-25
25 459 159 Y-455 415-2824 - 1Sheet 1 Y45-NJ 48927663 8.99 SGD
Shipped after 2018-06-26
19 358 149 T-350 415-2727 - 1Sheet 1 T35-NJ 48927566 4.99 SGD
Shipped after 2018-06-25
26 367 207 T-360 415-2735 - 1Sheet 1 T36-NJ 48927575 8.99 SGD
Shipped after 2018-06-26
36 469 229 T-470 415-2751 - 1Sheet 1 T47-NJ 48927593 25.99 SGD
Shipped after 2018-06-26
5 141 94 T-150 415-2697 - 1Sheet 1 T15-NJ 48927532 3.99 SGD
Shipped after 2018-06-26
27 454 174 Y-460 415-2832 - 1Sheet 1 Y46-NJ 48927672 8.99 SGD
Shipped after 2018-06-26
22 419 153 Y-410 415-2808 - 1Sheet 1 Y41-NJ 48927645 8.99 SGD
Shipped after 2018-06-26
14 319 123 T-320 415-2719 5 1Sheet 1 T32-NJ 48927557 2.99 SGD
Shipped after 2018-06-26
35 530 200 Y-530 415-2841 5 1Sheet 1 Y53-NJ 48927681 7.99 SGD
Shipped after 2018-06-26
19 358 149 Y-350 415-2794 5 1Sheet 1 Y35-NJ 48927636 4.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products