Buy more than* S$200* and get FREE SHIPPING

Broken Screw Remover

4.50 (8)
Caution
Not for screws hardened. TNH-66N includes stainless processing oil., Not for screws hardened. TNH-66N includes stainless processing oil.
2014 TRUSCO Published Page
2-1502
Shank Diameter (phi mm)
6.35
Overall Length (mm)
65
...see all>
Product Options
ADD TO CART
Specification Mass (g/set) Work Material Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Mass (g/set) Work Material Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2.5 - M5 screw supported 56 Iron and stainless steel for 56 419-9952 1Set 1 TNH-66N 48923926 33.31 SGD
Shipped after 2017-12-18
For M2.5 - M5 screw 51 Iron for 51 419-9944 1Set 1 TNH-65N 48923917 27.73 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
To remove the screw
5
From Japan
On 2017-10-08 17:34:49
When the plus part of the screw is broken, to remove the screw, it can not come off with pliers, nail removal etc. And threads are often broken when replacing old screws that are outdated. In such a case I used TRUSCO licked screw removed bid for the first time. No, it was exactly like a dream. Of course, those who are entertained by DIY think that one of the family wants to have it. Many people do not know much yet. I will tell everyone by mouth. I am pleased from the person who bought it.
This review is about item#48923917.
Equipment maintenance
5
From Japan
On 2017-07-10 14:15:29
You can remove the licked screw securely. It can be used where pliers do not enter.
This review is about item#48923926.
Remove screw
2
From Japan
On 2016-07-05 12:40:07
The drill bit is not broken. After all, I separately purchased the cutting edge of the drill and made a hole.
This review is about item#48923917.
Removal of old, painted overlapping screws
5
From Japan
On 2016-04-19 12:34:54
I was able to remove screws more smoothly and relatively easily than I thought.
This review is about item#48923917.
tool
5
From Japan
On 2016-01-04 18:59:48
The product is very good, but it is saved if it is a little cheaper. . .
This review is about item#48923926.
Removal of window frame fixing screw
5
From Japan
On 2015-05-31 17:08:40
Smoothly removed
This review is about item#48923926.
Removing licked screws
4
From Japan
On 2015-05-20 10:29:15
I was wondering if I could not remove it more strongly than I thought, but I was surprised
This review is about item#48923917.
Licking off licked wood screws
5
From Japan
On 2014-11-14 19:38:10
It is surprising that it is easy to get out of screws that have never happened before.
This review is about item#48923926.

Related Products