Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch

4.33 (6)
Caution
Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card., Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.
Weight (g)
5
Overall Length (mm)
22
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1503 419-9936 ML-83S ML-82S (older products) 1PC 1 TMC-Y 48924005 5.99 SGD
In stock
- - phi6.35, hexagon bit 6.35 1PC 1 TMC-GN 48923971 5.99 SGD
In stock
- - phi6.35, hexagon bit 6.35 1PC 1 TMC-R 48923987 5.99 SGD
In stock
- - phi6.35, hexagon bit 6.35 1PC 1 TMC-W 48923996 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
When wooden screw drive
5
From Japan
On 2017-05-25 15:34:39
Because the magnet is working firmly, it is easy to screw.
This review is about item#48923987.
For construction
1
From Japan
On 2016-10-27 10:50:22
I can not use it out soon. Is useless.
This review is about item#48923987.
Installation of vehicle maintenance accessories
5
From Japan
On 2015-03-02 13:37:17
One thing to worry about. If the tool is a single item, it is OK, but there are things that the porcelain works when there are a lot of things and it is burdensome.
This review is about item#48923971.
Work from wearing the screw to the drivers
5
From Japan
On 2015-01-13 15:13:23
I used it for both because it was the inner diameter that sticks to both bit and ordinary driver.
This review is about item#48923987.
for work
5
From Japan
On 2014-10-15 09:01:13
The magnets are powerful and the dimensions of the holes are exact. I would like to purchase again.
This review is about item#48923971.
Screwing
5
From Japan
On 2014-07-24 09:55:27
I think that the magnetic force is stronger and stronger than the one I used before. I think that I will do my next purchase as well.
This review is about item#48923971.

Related Products