Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chamfer Cutter Hex Shank, Titanium Coating

Purpose
Work material: aluminum, iron, resin, copper, galvanized. Charging drill, electric drill, drilling machine, lathe, machining
Tip Diameter (phi mm)
1
Surface Processing
Titanium coating
Point Angle (Degree)
90
Shank Diameter (phi mm)
6.35
Number of Blades
3
Material
High-speed steel (HSS)
Specification
3 cutting blades
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11 15 46 - 1PC 1 NMG6-3-12 48914503 42.99 SGD
In stock
1-0387 9 15 46 409-8536 1PC 1 NMG6-3-10 48914494 40.99 SGD
In stock
1-0387 15 30 48 409-8552 1PC 1 NMG6-3-16 48914512 44.99 SGD
In stock
1-0387 5 10 42 409-8510 1PC 1 NMG6-3-6 48914521 36.99 SGD
In stock
1-0387 7 10 42 409-8528 1PC 1 NMG6-3-8 48914537 37.99 SGD
In stock
ADD TO CART

Related Products