Buy more than* S$200* and get FREE SHIPPING

Ratchet Monkey Wrench

4.50 (2)
2014 TRUSCO Published Page
2-0292
Material
(Body under chin) chrome vanadium steel, (warm) medium carbon steel, (pin) chromium-molybdenum steel, (grip) PVC
...see all
Product Options
ADD TO CART
Maximum Openings (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Openings (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 230 145 415-9161 1PC 1 TRMK-200S 48923603 27.22 SGD
In stock
30 354 165 415-9179 1PC 1 TRMK-250S 48923621 37.49 SGD
In stock
20 120 120 415-9152 1PC 1 TRMK-150S 48923585 23.08 SGD
Shipped after 2017-02-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Closing screw
5
From Japan
On 2015-02-27 12:30:17
Use useful when a little in a small size. A little small to large amount of turn, but survive the effortless in the ratchet. Yakubusoku is to remove the with Ken tightening and rust.
This review is about item#48923585.
Used in construction equipment
4
From Japan
On 2014-12-07 14:13:42
But it did not become completely useless if not a place where rotation range content is secured in the real work, is very easy since the rotation range do not have to work to remove one by one if it is secured. Although we used also ratcheting of other manufacturers were in trouble because would lick would have been spread absolutely underway but here the product is probably it was very good without.
This review is about item#48923621.

Related Products