Buy more than* S$200* and get FREE SHIPPING

Ballpoint Screwdriver

4.50 (2)
2014 TRUSCO Published Page
2-0416
Surface Processing
Black oxide finish
Material
Chrome-vanadium steel
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 80 14 142 415-8849 1PC 1 TBD-20 48923822 4.99 SGD
In stock
3 110 36 200 415-8865 1PC 1 TBD-30 48923847 6.99 SGD
In stock
4 130 44.5 220 415-8873 1PC 1 TBD-40 48923856 7.99 SGD
In stock
5 140 67.5 230 415-8881 1PC 1 TBD-50 48923865 8.99 SGD
In stock
2.5 90 15.5 152 415-8857 1PC 1 TBD-25 48923831 5.99 SGD
In stock
1.5 60 11 122 415-8831 1PC 1 TBD-15 48923813 4.99 SGD
In stock
10.0 190 216.0 300 415-8911 1PC 1 TBD-100 48923804 14.99 SGD
In stock
6.0 150 82.5 240 415-8890 1PC 1 TBD-60 48923874 10.99 SGD
In stock
8.0 180 154.0 288 415-8903 1PC 1 TBD-80 48923883 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle and as a carrying tool
5
From Japan
On 2017-02-15 15:22:53
I like the grip shape and it is very easy to use, so I like it, I also carry it when going out by motorcycle.
This review is about item#48923874.
For motorcycle and car maintenance work
4
From Japan
On 2017-01-31 15:28:42
The length and the shape of the grip are exactly convenient to use.
This review is about item#48923865.

Related Products