Buy more than* S$200* and get FREE SHIPPING

Belt Sling Pad

Caution
If the suspended load with edge skids, it may hardly any effects of reinforcement sleeve.
Purpose
To protect belt slings during hanging angulated luggage.
Material
Belt: Nylon
...see all
Product Options
ADD TO CART
Shape Bit Dimensions (mm) Compatible Belt Width (mm) Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Bit Dimensions (mm) Compatible Belt Width (mm) Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylindrical(magictape[[(R)]]removable) 55x4 25 35 Woven tube 135 300 409-8871 1PC 1 MCP-25 48941112 21.54 SGD
In stock
Cylindrical(magictape[[(R)]]removable) 70x4 50 Woven tube 195 300 409-8889 1PC 1 MCP-50 48941121 26.86 SGD
In stock
- 220x4 150 Woven tubular 670 400 409-8919 1PC 1 MCP-150 48941103 55.15 SGD
Shipped after 2017-01-24
- 120x4 100 Woven tubular 350 400 409-8901 1PC 1 MCP-100 48941094 42.11 SGD
Shipped after 2017-01-24
- 95x4 75 Woven tubular 335 400 409-8897 1PC 1 MCP-75 48941137 38.18 SGD
In stock
ADD TO CART

Related Products